Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 923MA

  • Mfr # 38137

  • Zoro # G416074890


product price: $46.99
/ea

Key Features

Helix Angle
30°
Cutting Direction
Right Hand
Length of Cut
22 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38137
Zoro #
G416074890
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
65 mm

Details

Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
TiAlN Coated
Flute Type
Helix

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 923MA, 9 mm Diameter Cutter, 65 mm Overall Length, 22 mm Length of Cut, 3 Flutes, Spiral Flute, 9 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.