
Ball End Mill, Center Cutting Single End Standard Length, Series: 930M
Mfr # 48150
Zoro # G916076967
product price: $50.59
/eaKey Features
End Mill Material
Submicron Solid Carbide
Length of Cut
25 mm
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48150
Zoro #
G916076967
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
75 mm
Details
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Helix
Description
Ball End Mill, Center Cutting Single End Standard Length, Series: 930M, 11 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 11 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Solid Submicron Grain Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.