Zoro Homepage

Ball End Mill, Center Cutting Single End Standard Length, Series: 930MA

  • Mfr # 48197

  • Zoro # G716076839


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Length
101 mm
Length of Cut
38 mm
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48197
Zoro #
G716076839
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101 mm
Length of Cut
38 mm
Shank Length
63 mm

Details

End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TiALN Coated
Helix Angle
30°
Flute Type
Spiral

Description

Ball End Mill, Center Cutting Single End Standard Length, Series: 930MA, 18 mm Diameter Cutter, 101 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 18 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 63 mm Shank Length, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.