
Ball End Mill, Center Cutting Standard Length, Series: 334M, 1/4 in Diameter Cutter
Mfr # 84157
Zoro # G016073811
product price: $29.29
/eaKey Features
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Overall Length
2-1/2 in
Finish
TiAlN Coated
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84157
Zoro #
G016073811
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Finish
TiAlN Coated
Flute Type
Straight
Description
Ball End Mill, Center Cutting Standard Length, Series: 334M, 1/4 in Diameter Cutter, 2-1/2 in Overall Length, 4 Flutes, Straight Flute, 1/4 in Shank Diameter, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.