Ball End Mill, Center Cutting Standard Length, Series: 334M, 3/16 in Diameter Cutter

  • Mfr # 84115

  • Zoro # G416073695


product price: $22.19
/ea

Key Features

Length of Cut
5/8 in
Finish
TiAlN Coated
End Mill Material
Submicron Grain Solid Carbide
Overall Length
2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84115
Zoro #
G416073695
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
2 in

Details

Finish
TiAlN Coated
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Flute Type
Straight

Description

Ball End Mill, Center Cutting Standard Length, Series: 334M, 3/16 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Straight Flute, 3/16 in Shank Diameter, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.