Black Maxi-SharpFlat File, Series: SA Series, 3/4 in Diameter Head, 1 in Length of Cut

  • Mfr # 60081

  • Zoro # G716068827


product price: $52.55
/ea

Key Features

End Type- Holemaking
No End Cut
Cut Type
Aluminum
Head Shape
Cylindrical
Shank Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60081
Zoro #
G716068827
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/4 in

Details

End Type- Holemaking
No End Cut
Cut Type
Aluminum
Head Shape
Cylindrical

Description

Black Maxi-Sharp Flat File, Series: SA Series, 3/4 in Diameter Head, 1 in Length of Cut, No End Cut End, Cylindrical Head Shape, Aluminum Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Solid Carbide Head, Industry Specification: SA-7A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.