Zoro Homepage

Burr, Series: SE, 1/2 in Diameter Head, Oval Head Shape, Aluminum Cut

  • Mfr # 63031

  • Zoro # G116067543


product price: $40.85
/ea

Key Features

Cut Type
Aluminum
Shank Length
1-3/4 in
Head Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63031
Zoro #
G116067543
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/4 in

Details

Cut Type
Aluminum
Head Shape
Oval

Description

Burr, Series: SE, 1/2 in Diameter Head, Oval Head Shape, Aluminum Cut, 1/4 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, Industry Specification: SE-5A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.