Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burr, Standard, Series: SA, Double End, 0.6250 in Diameter Head

  • Mfr # 60072

  • Zoro # G816068710


product price: $30.49
/ea

Key Features

Head Shape
Cylindrical
Cut Type
Double
Shank Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60072
Zoro #
G816068710
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-3/4 in

Details

Head Shape
Cylindrical
Cut Type
Double

Description

Burr, Standard, Series: SA, Double End, 0.6250 in Diameter Head, Cylindrical Head Shape, 0.25 in Shank Diameter, 1-3/4 in Shank Length, Submicron Grain Carbide Head, Industry Specification: SA-6D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.