Zoro Homepage

Burr, Standard, Series: SK, 0.25 in Diameter Head, Radius End, Taper Head Shape

  • Mfr # 68012

  • Zoro # G816072946


product price: $18.69
/ea

Key Features

Point Angle
90°
End Type- Holemaking
Radius
Shank Length
1-11/16 in
Head Shape
Taper
Cut Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68012
Zoro #
G816072946
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1-11/16 in

Details

Point Angle
90°
End Type- Holemaking
Radius
Head Shape
Taper
Cut Type
Double

Description

Burr, Standard, Series: SK, 0.25 in Diameter Head, Radius End, Taper Head Shape, Double Cut, 0.25 in Shank Diameter, 1-11/16 in Shank Length, Submicron Grain Carbide Head, 90 deg Included Angle, Industry Specification: SK-1D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.