Chucking Reamer, 4.02 mm Dia, 75 mm Overall Length, 4.02 mm Shank Dia, 30 mm Shank Length

  • Mfr # 96692

  • Zoro # G216067122


product price:  $29.59
/ea

Key Features

Shank Dia.
4.02 mm
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Flute Length
20 mm
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96692
Zoro #
G216067122
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.02 mm
Flute Length
20 mm
Overall Length
75 mm
Shank Length
30 mm

Details

Flute Type
Straight
Cutting Direction - Machining
Right Hand
Number of Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, 4.02 mm Dia, 75 mm Overall Length, 4.02 mm Shank Dia, 30 mm Shank Length, 4 Flutes, Straight Flute, 20 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.