
Chucking Reamer, Series: 4100, 0.108 in Dia, 2-1/4 in Overall Length, 0.108 in Shank Dia
Mfr # 95270
Zoro # G616077257
product price:Â $19.39
/eaKey Features
Flute Length
5/8 in
Shank Dia.
0.108 in
Flute Type
Straight
Number of Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95270
Zoro #
G616077257
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
5/8 in
Shank Dia.
0.108 in
Overall Length
2-1/4 in
Details
Flute Type
Straight
Number of Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 0.108 in Dia, 2-1/4 in Overall Length, 0.108 in Shank Dia, 4 Flutes, Straight Flute, 5/8 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.