
Chucking Reamer, Series: 4100, 0.154 in Diameter, 2-1/2 in Overall Length
Mfr # 95447
Zoro # G716068551
product price: $24.65
/eaKey Features
Number of Flutes
4
Flute Type
Straight
Flute Length
3/4 in
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95447
Zoro #
G716068551
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3/4 in
Overall Length
2-1/2 in
Shank Dia.
0.154 in
Details
Number of Flutes
4
Flute Type
Straight
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 0.154 in Diameter, 2-1/2 in Overall Length, 0.154 in Shank Diameter, 4 Flutes, Straight Flute, 3/4 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.