Chucking Reamer, Series: 4100, 0.164 in Dia, 2-3/4 in Overall Length, 0.164 in Shank Dia

  • Mfr # 95492

  • Zoro # G216068228


product price:  $27.45
/ea

Key Features

Cutting Direction - Machining
Right Hand
Flute Length
7/8 in
Overall Length
2-3/4 in
Flute Type
Straight
Shank Dia.
0.164 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95492
Zoro #
G216068228
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
7/8 in
Overall Length
2-3/4 in
Shank Dia.
0.164 in

Details

Cutting Direction - Machining
Right Hand
Flute Type
Straight
Number of Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 0.164 in Dia, 2-3/4 in Overall Length, 0.164 in Shank Dia, 4 Flutes, Straight Flute, 7/8 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.