
Chucking Reamer, Series: 4100, 0.24 in Diameter, 3 in Overall Length, 0.24 in Shank Diameter
Mfr # 95765
Zoro # G716070219
product price: $39.49
/eaKey Features
Overall Length
3 in
Number of Flutes
4
Shank Dia.
0.24 in
Flute Length
1 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95765
Zoro #
G716070219
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Shank Dia.
0.24 in
Flute Length
1 in
Details
Number of Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 0.24 in Diameter, 3 in Overall Length, 0.24 in Shank Diameter, 4 Flutes, Straight Flute, 1 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.