Chucking Reamer, Series: 4100, 0.298 in Diameter, 3-1/4 in Overall Length
- Mfr # 95969
- Zoro # G916071740
product price:Â
$
69.19
/ea
Key Features
Material - Machining
Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Flute Length
1-1/8 in
Number of Flutes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95969
- Zoro #
- G916071740
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 6
- Applicable Materials
- Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Dimensions
- Flute Length
- 1-1/8 in
- Shank Dia.
- 0.298 in
- Overall Length
- 3-1/4 in
Description
Chucking Reamer, Series: 4100, 0.298 in Diameter, 3-1/4 in Overall Length, 0.298 in Shank Diameter, 6 Flutes, Straight Flute, 1-1/8 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.