
Chucking Reamer, Series: 4100, 0.362 in Dia, 3-1/2 in Overall Length, 0.362 in Shank Dia
Mfr # 96185
Zoro # G116073209
product price:Â $65.89
/eaKey Features
Shank Dia.
0.362 in
Flute Length
1-1/4 in
Overall Length
3-1/2 in
Number of Flutes
6
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96185
Zoro #
G116073209
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.362 in
Flute Length
1-1/4 in
Overall Length
3-1/2 in
Details
Number of Flutes
6
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 0.362 in Dia, 3-1/2 in Overall Length, 0.362 in Shank Dia, 6 Flutes, Straight Flute, 1-1/4 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.