Shop GARR TOOL
See all product information
Create Account
Chucking Reamer, Series: 4100, 0.3748 in Dia, 3-1/2 in Overall Length, 0.3748 in Shank Dia
- Mfr # 96225
- Zoro # G916073768
product price:Â
$
92.95
/ea
Key Features
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Flute Length
1-1/4 in
Overall Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96225
- Zoro #
- G916073768
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flute Length
- 1-1/4 in
- Overall Length
- 3-1/2 in
- Shank Dia.
- 0.3748 in
Details
- Material - Machining
- Submicron Grain Solid Carbide
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 6
- Applicable Materials
- Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 0.3748 in Dia, 3-1/2 in Overall Length, 0.3748 in Shank Dia, 6 Flutes, Straight Flute, 1-1/4 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.