Zoro Homepage

Chucking Reamer, Series: 4100, 0.417 in Diameter, 4 in Overall Length

  • Mfr # 96367

  • Zoro # G216074847


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Flute Length
1-3/8 in
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Overall Length
4 in
Material - Machining
Submicron Grain Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96367
Zoro #
G216074847
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-3/8 in
Overall Length
4 in
Shank Dia.
0.417 in

Details

Cutting Direction - Machining
Right Hand
Number of Flutes
6
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 0.417 in Diameter, 4 in Overall Length, 0.417 in Shank Diameter, 6 Flutes, Straight Flute, 1-3/8 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.