
Chucking Reamer, Series: 4100, 0.419 in Dia, 4 in Overall Length, 0.419 in Shank Dia
Mfr # 96369
Zoro # G116074725
product price:Â $84.69
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Flute Type
Straight
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96369
Zoro #
G116074725
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
0.419 in
Flute Length
1-3/8 in
Details
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Flute Type
Straight
Material - Machining
Submicron Grain Solid Carbide
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 0.419 in Dia, 4 in Overall Length, 0.419 in Shank Dia, 6 Flutes, Straight Flute, 1-3/8 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.