
Chucking Reamer, Series: 4100, 0.443 in Diameter, 4 in Overall Length
Mfr # 96455
Zoro # G416075958
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Flute Length
1-3/8 in
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Overall Length
4 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96455
Zoro #
G416075958
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1-3/8 in
Overall Length
4 in
Shank Dia.
0.443 in
Details
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
6
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 0.443 in Diameter, 4 in Overall Length, 0.443 in Shank Diameter, 6 Flutes, Straight Flute, 1-3/8 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.