Chucking Reamer, Series: 4100, 0.47 in Dia, 4 in Overall Length, 0.47 in Shank Dia, 6 Flutes

  • Mfr # 96545

  • Zoro # G916076349


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Flute Length
1-1/2 in
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96545
Zoro #
G916076349
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1-1/2 in
Overall Length
4 in
Shank Dia.
0.47 in

Details

Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 0.47 in Dia, 4 in Overall Length, 0.47 in Shank Dia, 6 Flutes, Straight Flute, 1-1/2 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.