
Chucking Reamer, Series: 4100, 0.478 in Dia, 4 in Overall Length, 0.478 in Shank Dia
Mfr # 96572
Zoro # G216076988
product price:Â $94.25
/ea
Free Shipping & Returns
Key Features
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
6
Shank Dia.
0.478 in
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96572
Zoro #
G216076988
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.478 in
Overall Length
4 in
Flute Length
1-1/2 in
Details
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
6
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 0.478 in Dia, 4 in Overall Length, 0.478 in Shank Dia, 6 Flutes, Straight Flute, 1-1/2 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.