Chucking Reamer, Series: 4100, 0.481 in Dia, 4 in Overall Length, 0.481 in Shank Dia

  • Mfr # 96581

  • Zoro # G816077019


product price:  $96.25
/ea
Free Shipping & Returns

Key Features

Material - Machining
Submicron Grain Solid Carbide
Shank Dia.
0.481 in
Flute Length
1-1/2 in
Flute Type
Straight
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96581
Zoro #
G816077019
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.481 in
Flute Length
1-1/2 in
Overall Length
4 in

Details

Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 0.481 in Dia, 4 in Overall Length, 0.481 in Shank Dia, 6 Flutes, Straight Flute, 1-1/2 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.