Chucking Reamer, Series: 4100, 10 mm Diameter, 130 mm Overall Length, 10 mm Shank Diameter

  • Mfr # 96752

  • Zoro # G216067726


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Flute Length
32 mm
Flute Type
Straight
Overall Length
130 mm
Cutting Direction - Machining
Right Hand
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96752
Zoro #
G216067726
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
32 mm
Overall Length
130 mm
Shank Dia.
10 mm
Shank Length
55 mm

Details

Flute Type
Straight
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Material - Machining
Submicron Grain Solid Carbide
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 10 mm Diameter, 130 mm Overall Length, 10 mm Shank Diameter, 55 mm Shank Length, 6 Flutes, Straight Flute, 32 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.