Chucking Reamer, Series: 4100, 10.04 mm Dia, 130 mm Overall Length, 10.04 mm Shank Dia

  • Mfr # 96764

  • Zoro # G116068021


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Straight
Cutting Direction - Machining
Right Hand
Overall Length
130 mm
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96764
Zoro #
G116068021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
130 mm
Shank Dia.
10.04 mm
Flute Length
32 mm
Shank Length
55 mm

Details

Flute Type
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
6
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 10.04 mm Dia, 130 mm Overall Length, 10.04 mm Shank Dia, 55 mm Shank Length, 6 Flutes, Straight Flute, 32 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.