Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, Series: 4100, 11.98 mm Diameter, 150 mm Overall Length

  • Mfr # 96767

  • Zoro # G416068561


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Submicron Grain Solid Carbide
Flute Length
40 mm
Flute Type
Straight
Shank Dia.
11.98 mm
Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96767
Zoro #
G416068561
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
40 mm
Shank Dia.
11.98 mm
Overall Length
150 mm
Shank Length
50 mm

Details

Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Number of Flutes
6
Cutting Direction - Machining
Right Hand
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 11.98 mm Diameter, 150 mm Overall Length, 11.98 mm Shank Diameter, 50 mm Shank Length, 6 Flutes, Straight Flute, 40 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.