Chucking Reamer, Series: 4100, 15/64 in Diameter, 3 in Overall Length

  • Mfr # 95744

  • Zoro # G416070410


product price: $38.15
/ea

Key Features

Number of Flutes
4
Shank Dia.
15/64 in
Overall Length
3 in
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95744
Zoro #
G416070410
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
15/64 in
Overall Length
3 in
Flute Length
1 in

Details

Number of Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 15/64 in Diameter, 3 in Overall Length, 0.2344 in Shank Diameter, 4 Flutes, Straight Flute, 1 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.