
Chucking Reamer, Series: 4100, 4 mm Diameter, 75 mm Overall Length, 4 mm Shank Diameter
Mfr # 96686
Zoro # G316067299
product price: $29.59
/eaKey Features
Overall Length
75 mm
Shank Dia.
4 mm
Flute Type
Straight
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96686
Zoro #
G316067299
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Shank Dia.
4 mm
Flute Length
20 mm
Shank Length
30 mm
Details
Flute Type
Straight
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Number of Flutes
4
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 4 mm Diameter, 75 mm Overall Length, 4 mm Shank Diameter, 30 mm Shank Length, 4 Flutes, Straight Flute, 20 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.