
Chucking Reamer, Series: 4100, 4.03 mm Dia, 75 mm Overall Length, 4.03 mm Shank Dia
Mfr # 96695
Zoro # G016067087
product price:Â $29.59
/eaKey Features
Overall Length
75 mm
Flute Type
Straight
Flute Length
20 mm
Shank Dia.
4.03 mm
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96695
Zoro #
G016067087
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Flute Length
20 mm
Shank Dia.
4.03 mm
Shank Length
30 mm
Details
Flute Type
Straight
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 4.03 mm Dia, 75 mm Overall Length, 4.03 mm Shank Dia, 30 mm Shank Length, 4 Flutes, Straight Flute, 20 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.