
Chucking Reamer, Series: 4100, 5.01 mm Dia, 100 mm Overall Length, 5.01 mm Shank Dia
Mfr # 96704
Zoro # G316067145
product price:Â $37.79
/eaKey Features
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Shank Dia.
5.01 mm
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96704
Zoro #
G316067145
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5.01 mm
Flute Length
25 mm
Overall Length
100 mm
Shank Length
40 mm
Details
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 5.01 mm Dia, 100 mm Overall Length, 5.01 mm Shank Dia, 40 mm Shank Length, 4 Flutes, Straight Flute, 25 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.