Chucking Reamer, Series: 4100, 5.03 mm Dia, 100 mm Overall Length, 5.03 mm Shank Dia

  • Mfr # 96710

  • Zoro # G016067971


product price:  $37.79
/ea

Key Features

Material - Machining
Submicron Grain Solid Carbide
Shank Dia.
5.03 mm
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96710
Zoro #
G016067971
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5.03 mm
Flute Length
25 mm
Overall Length
100 mm
Shank Length
40 mm

Details

Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Number of Flutes
4
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 5.03 mm Dia, 100 mm Overall Length, 5.03 mm Shank Dia, 40 mm Shank Length, 4 Flutes, Straight Flute, 25 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.