
Chucking Reamer, Series: 4100, 5.99 mm Dia, 100 mm Overall Length, 5.99 mm Shank Dia
Mfr # 96713
Zoro # G216067863
product price:Â $45.95
/eaKey Features
Number of Flutes
4
Overall Length
100 mm
Cutting Direction - Machining
Right Hand
Shank Dia.
5.99 mm
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96713
Zoro #
G216067863
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Shank Dia.
5.99 mm
Flute Length
25 mm
Shank Length
40 mm
Details
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Material - Machining
Submicron Grain Solid Carbide
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 5.99 mm Dia, 100 mm Overall Length, 5.99 mm Shank Dia, 40 mm Shank Length, 4 Flutes, Straight Flute, 25 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.