
Chucking Reamer, Series: 4100, 8.01 mm Diameter, 120 mm Overall Length
Mfr # 96734
Zoro # G416067762
product price: $64.15
/eaKey Features
Overall Length
120 mm
Flute Length
32 mm
Flute Type
Straight
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96734
Zoro #
G416067762
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
120 mm
Flute Length
32 mm
Shank Dia.
8.01 mm
Shank Length
45 mm
Details
Flute Type
Straight
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 8.01 mm Diameter, 120 mm Overall Length, 8.01 mm Shank Diameter, 45 mm Shank Length, 6 Flutes, Straight Flute, 32 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.