
Chucking Reamer, Series: 4100, 8.02 mm Dia, 120 mm Overall Length, 8.02 mm Shank Dia
Mfr # 96737
Zoro # G916067828
product price:Â $63.65
/eaKey Features
Flute Length
32 mm
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
6
Overall Length
120 mm
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96737
Zoro #
G916067828
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
32 mm
Overall Length
120 mm
Shank Dia.
8.02 mm
Shank Length
45 mm
Details
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
6
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 8.02 mm Dia, 120 mm Overall Length, 8.02 mm Shank Dia, 45 mm Shank Length, 6 Flutes, Straight Flute, 32 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.