Shop GARR TOOL
See all product information
Create Account
Chucking Reamer, Series: 4100, 8.03 mm Dia, 120 mm Overall Length, 8.03 mm Shank Dia
- Mfr # 96740
- Zoro # G316067848
product price:Â
$
88.55
/ea
Key Features
Material - Machining
Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Flute Length
32 mm
Overall Length
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96740
- Zoro #
- G316067848
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 6
- Applicable Materials
- Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Dimensions
- Flute Length
- 32 mm
- Overall Length
- 120 mm
- Shank Dia.
- 8.03 mm
- Shank Length
- 45 mm
Description
Chucking Reamer, Series: 4100, 8.03 mm Dia, 120 mm Overall Length, 8.03 mm Shank Dia, 45 mm Shank Length, 6 Flutes, Straight Flute, 32 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.