Shop GARR TOOL
See all product information
Create Account
Chucking Reamer, Series: 4100, 9.98 mm Dia, 130 mm Overall Length, 9.98 mm Shank Dia
- Mfr # 96746
- Zoro # G516067600
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Flute Length
32 mm
Overall Length
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96746
- Zoro #
- G516067600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flute Length
- 32 mm
- Overall Length
- 130 mm
- Shank Dia.
- 9.98 mm
- Shank Length
- 55 mm
Details
- Material - Machining
- Submicron Grain Solid Carbide
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 6
- Applicable Materials
- Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 9.98 mm Dia, 130 mm Overall Length, 9.98 mm Shank Dia, 55 mm Shank Length, 6 Flutes, Straight Flute, 32 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy