Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, Series: 4100, 9.99 mm Diameter, 130 mm Overall Length

  • Mfr # 96749

  • Zoro # G316067633


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Overall Length
130 mm
Shank Dia.
9.99 mm
Cutting Direction - Machining
Right Hand
Flute Length
32 mm
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96749
Zoro #
G316067633
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
130 mm
Shank Dia.
9.99 mm
Flute Length
32 mm
Shank Length
55 mm

Details

Cutting Direction - Machining
Right Hand
Number of Flutes
6
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Straight
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 4100, 9.99 mm Diameter, 130 mm Overall Length, 9.99 mm Shank Diameter, 55 mm Shank Length, 6 Flutes, Straight Flute, 32 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting Direction, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.