Chucking Reamer, Series: 506, 0.239 in Dia, 3 in Overall Length, 0.239 in Shank Dia

  • Mfr # 95762

  • Zoro # G916070279


product price:  $54.49
/ea

Key Features

Material - Machining
Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Flute Length
1 in
Shank Dia.
0.239 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95762
Zoro #
G916070279
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 in
Shank Dia.
0.239 in
Overall Length
3 in

Details

Material - Machining
Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Number of Flutes
4
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Description

Chucking Reamer, Series: 506, 0.239 in Dia, 3 in Overall Length, 0.239 in Shank Dia, 4 Flutes, Straight Flute, 1 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.