
Chucking Reamer, Series: D/AN, 4.01 mm Dia, 75 mm Overall Length, 4.01 mm Shank Dia
Mfr # 96689
Zoro # G716067295
product price: $29.75
/eaKey Features
Material - Machining
Submicron Grain Solid Carbide
Flute Length
20 mm
Number of Flutes
4
Shank Dia.
4.01 mm
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96689
Zoro #
G716067295
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
20 mm
Shank Dia.
4.01 mm
Overall Length
75 mm
Shank Length
30 mm
Details
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: D/AN, 4.01 mm Dia, 75 mm Overall Length, 4.01 mm Shank Dia, 30 mm Shank Length, 4 Flutes, Straight Flute, 20 mm Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.