
Chucking Reamer, Series: DuratecSFB, 0.065 in Dia, 1-1/2 in Overall Length
Mfr # 95105
Zoro # G016075730
product price: $17.29
/eaKey Features
Flute Length
3/8 in
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95105
Zoro #
G016075730
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
3/8 in
Overall Length
1-1/2 in
Shank Dia.
0.065 in
Details
Material - Machining
Submicron Grain Solid Carbide
Number of Flutes
4
Cutting Direction - Machining
Right Hand
Flute Type
Straight
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: Duratec SFB, 0.065 in Dia, 1-1/2 in Overall Length, 0.065 in Shank Dia, 4 Flutes, Straight Flute, 3/8 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.