Zoro Homepage

Core Drill, Series: 4000, 10 mm Drill Size - Metric, 0.3937 in Drill Size - Decimal Inch

  • Mfr # 58590

  • Zoro # G416075477


product price: $74.15
/ea

Key Features

Overall Length
127 mm
Core Bit Cutter Material
Submicron Grain Solid Carbide
Maximum Drilling Depth
89 mm
Flute Length
89 mm
Flute Type
30 deg Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58590
Zoro #
G416075477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
127 mm
Maximum Drilling Depth
89 mm
Flute Length
89 mm

Details

Core Bit Cutter Material
Submicron Grain Solid Carbide
Flute Type
30 deg Spiral
Number of Flutes
4
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy and Stainless Steel

Description

Core Drill, Series: 4000, 10 mm Drill Size - Metric, 0.3937 in Drill Size - Decimal Inch, 127 mm Overall Length, 89 mm Cutting Depth, 4 Flutes, 30 deg Spiral Flute, 89 mm Flute Length, 10 mm Shank, Submicron Grain Solid Carbide Cutting Edge, Submicron Grain Solid Carbide, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel, Titanium Alloy and Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.