
Corner Radius End Mill, Center Cutting Chip Splitter High Performance, Series: V5C
Mfr # 50871
Zoro # G616075581
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Plain
Finish
AlCrN Coated
Overall Length
5 in
Corner Radius
0.03 in
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50871
Zoro #
G616075581
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Corner Radius
0.03 in
Details
Shank Type
Plain
Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
35°
Number of Flutes
5
Flute Type
Spiral/Staggered
Description
Corner Radius End Mill, Center Cutting Chip Splitter High Performance, Series: V5C, 1 in Diameter Cutter, 0.03 in Corner Radius, 5 in Overall Length, 5 Flutes, Spiral/Staggered Flute, 1 in Shank Diameter, 35 deg Helix Angle, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.