Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting Chip Splitter High Performance Variable Helix

  • Mfr # 50810

  • Zoro # G116074336


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50810
Zoro #
G116074336
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1-1/4 in
Corner Radius
0.02 in

Details

Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
5
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting Chip Splitter High Performance Variable Helix, Series: V5C, 1/2 in Diameter Cutter, 0.02 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.