Zoro Homepage

Corner Radius End Mill, Center Cutting Chip Splitter High Performance Variable Helix

  • Mfr # 50835

  • Zoro # G316075089


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Cutting Direction
Right Hand
Finish
AlCrN Coated
Overall Length
4 in
Length of Cut
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50835
Zoro #
G316075089
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
2-1/8 in

Details

Number of Flutes
5
Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Plain
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting Chip Splitter High Performance Variable Helix, Series: V5C, 1/2 in Cutter Dia, 4 in Overall Length, 2-1/8 in Length of Cut, 5 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, Plain Shank, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.