Zoro Homepage

Corner Radius End Mill, Center Cutting Extra Length Single End Square End, Series: 630R

  • Mfr # 20290

  • Zoro # G716067301


product price: $35.89
/ea

Key Features

Number of Flutes
4
Overall Length
3 in
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20290
Zoro #
G716067301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1 in
Shank Length
2 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Finish
Uncoated
Shank Type
Straight
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting Extra Length Single End Square End, Series: 630R, 1/4 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.