Zoro Homepage

Corner Radius End Mill, Center Cutting Extra Length Single End Square End, Series: 630R

  • Mfr # 20850

  • Zoro # G816073189


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Cutting Direction
Right Hand
Finish
Uncoated
Length of Cut
1-1/2 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20850
Zoro #
G816073189
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
6 in
Shank Length
4-1/2 in

Details

Shank Type
Straight
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting Extra Length Single End Square End, Series: 630R, 1/2 in Diameter Cutter, 6 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 4-1/2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.