Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting General Purpose, Series: 830RA, 5 mm Diameter Cutter

  • Mfr # 24119

  • Zoro # G716075191


product price: $32.15
/ea

Key Features

Overall Length
65 mm
End Mill Material
Solid Submicron Grain Carbide
Corner Radius
0.3 mm
Finish
TiAlN Coated
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24119
Zoro #
G716075191
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Corner Radius
0.3 mm
Length of Cut
16 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Finish
TiAlN Coated
Helix Angle
30°
Number of Flutes
4

Description

Corner Radius End Mill, Center Cutting General Purpose, Series: 830RA, 5 mm Diameter Cutter, 0.3 mm Corner Radius, 65 mm Overall Length, 16 mm Length of Cut, 4 Flutes, 5 mm Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.