Zoro Homepage

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45

  • Mfr # 48325

  • Zoro # G916077230


product price: $43.99
/ea

Key Features

Helix Angle
45°
Cutting Direction
Right Hand
Overall Length
2-1/2 in
Length of Cut
1/8 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48325
Zoro #
G916077230
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Overall Length
2-1/2 in
Length of Cut
1/8 in

Details

Helix Angle
45°
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Finish
AlTiN Coated
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 1/8 in Diameter Cutter, 0.02 in Corner Radius, 2-1/2 in Overall Length, 1/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.