Zoro Homepage

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45

  • Mfr # 48335

  • Zoro # G116077405


product price: $47.49
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Overall Length
65 mm
Finish
AlTiN Coated
Number of Flutes
4
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48335
Zoro #
G116077405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Corner Radius
1 mm
Length of Cut
4 mm

Details

End Mill Material
Solid Submicron Grain Carbide
Finish
AlTiN Coated
Number of Flutes
4
Helix Angle
45°
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 4 mm Diameter Cutter, 1 mm Corner Radius, 65 mm Overall Length, 4 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.