Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45

  • Mfr # 48340

  • Zoro # G416077495


product price: $39.19
/ea

Key Features

Finish
AlTiN Coated
Overall Length
3 in
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48340
Zoro #
G416077495
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Overall Length
3 in
Length of Cut
3/16 in

Details

Finish
AlTiN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
45°
Number of Flutes
4
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 3/16 in Cutter Dia, 0.015 in Corner Radius, 3 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.